• The item cannot be ordered due to missing prices.

Assembly tweezers for 6.5 - 10.0 mm ⌀ AMB

Article no.: 727830 AMB

Select article variation and quantity

Material Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Material Stainless steel, INOX
Length 120 mm
Width 5 mm
Type of product Tweezers

Identification numbers & Classifications

Article number 727830 AMB
EAN / GTIN 4045197993298
Manufacturer number 727830 AMB

Description

Version:

Made of non-magnetic stainless steel, epoxy resin coating, suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart