{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Material | Stainless steel, INOX | |
Length | 120 mm | |
Width | 3 mm | |
Type of product | Tweezers |
Article number | 727800 AMB | |
EAN / GTIN | 4045197993267 | |
Manufacturer number | 727800 AMB | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |