• The item cannot be ordered due to missing prices.

Tweezers, shouldered / sickle shaped pointed, 120 mm, Form 7, Material: AMB

Article no.: 727630 AMB

Select article variation and quantity

Material Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material AMB
electrostatic characteristic EGB/ESD
Length 120 mm
Type of product Tweezers

Identification numbers & Classifications

Article number 727630 AMB
EAN / GTIN 4045197993144
Manufacturer number 727630 AMB

Description

Version:

Additionally with black epoxy resin coating (protection against nickel allergy, anti-glare), suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart