Tweezers with 4.5 mm wide flat tips, angled, 120 mm, form 38a, Material: AM

Article no.: 727610 AM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
235 pieces in stock 235 pieces available in 11-14 working days

Select article variation and quantity

Material Unit price incl. VAT

Availability

  • Material: non−magnetic steel, stainless.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material non−magnetic steel, stainless.
Length 120 mm
Point width 4.5 mm
Tip characteristics wide/flat
Point form 38a
Tip exchangeable no
Type of product Tweezers

Identification & Classification

Article number 727610 AM
EAN / GTIN 4045197993120
Manufacturer number 727610 AM
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of non-magnetic, stainless steel.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart