• The item cannot be ordered due to missing prices.

Tweezers shouldered pointed, 135 mm, Form GG AMB

Article no.: 727570 AMB

Select article variation and quantity

Material Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Material: non−magnetic steel, stainless.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Material non−magnetic steel, stainless.
Length 135 mm
Tip characteristics offset, pointed
Point form GG
Surface of tweezers black epoxy coating
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727570 AMB
EAN / GTIN 4045197993069
Manufacturer number 727570 AMB

Description

Version:

Additionally with black epoxy resin coating (protection against nickel allergy, anti-glare), suitable for ESDs.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart