• The item cannot be ordered due to missing prices.

Tweezers, rounded tips 3 mm wide, 145 mm, form 40 TITAN

Article no.: 727550 TITAN

Select article variation and quantity

Material Unit price incl. VAT
  • Material: Reintitan, stainless

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Reintitan, stainless
Length 145 mm
Point width 3 mm
Tip characteristics blunt, inner face serrated
Point form 40
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727550 TITAN
EAN / GTIN 4045197993038
Manufacturer number 727550 TITAN

Description

Version:

Inside serrated.
Pure titanium, stainless, acid-resistant, non-magnetic, highly resilient, highly wear resistant, heat resistant to approx. 800 °C.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart