• The item cannot be ordered due to missing prices.

Tweezers narrow tips, 155 mm Form 22, Material: AM

Article no.: 727530 AM

Select article variation and quantity

Material Unit price incl. VAT
  • Material: non−magnetic steel, stainless.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material non−magnetic steel, stainless.
Length 155 mm
Tip characteristics narrow, inner face serrated
Point form 22
Tip exchangeable no
Type of product Tweezers

Identification numbers & Classifications

Article number 727530 AM
EAN / GTIN 4045197992840
Manufacturer number 727530 AM

Description

Version:

Inside serrated.
Made of non-magnetic, stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart