{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 115 mm | |
electrostatic characteristic | EGB/ESD | |
Head width | 9.5 mm | |
Jaw length | 22.5 mm | |
Jaw design | flat, straight | |
Standard | DIN ISO 9655 | |
Type of jaws | inside ground smooth | |
Handle | Multi-component covering | |
Material | Ball-bearing steel | |
Surface | mirror polished | |
with return spring | yes | |
Type of product | Flat-nose pliers |
Article number | 727195 115 | |
EAN / GTIN | 4003773024835 | |
Manufacturer number | 35 12 115 ESD |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electronics flat-nose pliers 115 mm |
||
Type of jaws | inside ground smooth | serrated inside |
electrostatic characteristic | EGB/ESD | EGB/ESD |
overall length | 115 mm | 145 mm |
Handle | Multi-component covering | 2-component grip |
with return spring | yes | yes |
Surface | mirror polished | phosphated, non-reflecting |
Material | Ball-bearing steel | Carbon steel (C70) |