• The item cannot be ordered due to missing prices.

Electronics round-nose pliers 135 mm

Article no.: 727175 135

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 135 mm
electrostatic characteristic EGB/ESD
Head width 10 mm
Jaw length 20 mm
Type of product Round-nose pliers

Identification numbers & Classifications

Article number 727175 135
EAN / GTIN 4045197976666
Manufacturer number 727175 135

Description

Version:

Precision machined with slim shape. Surface matt shot-blasted with inlaid joint and countersunk screw. Double spring for easy operation. 2−component conductive grips, suitable for ESDs.
Long rounded jaws with fine tips.

Material:

Special tool steel, CNC-machined for extremely accurate tolerances.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart