• The item cannot be ordered due to missing prices.

Electronics flat-nosed pliers 140S mm

Article no.: 727165 140S
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

overall length 140 mm
electrostatic characteristic EGB/ESD
Head width 10 mm
Jaw length 30 mm
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 727165 140S
EAN / GTIN 4045197976635
Manufacturer number 727165 140S

Description

Version:

Precision machined with slim shape. Surface matt shot-blasted with inlaid joint and countersunk screw. Double spring for easy operation. 2−component conductive grips, suitable for ESDs.
Jaws with serrated gripping faces.

Material:

Special tool steel, CNC-machined for extremely accurate tolerances.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart