• The item cannot be ordered due to missing prices.

Electronic end cutter, mirror-polished, 27° angled 115 mm

Article no.: 726962 115

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Cutting chamfer: without bevel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 115 mm
    Cutting chamfer without bevel
    Head width 10.5 mm
    Cutter length 12 mm
    Cutting capacity copper wire up to ⌀ 1.3 mm
    Joint box joint, free of play
    Head 27° angled
    Standard DIN ISO 9654
    Handle Multi-component covering
    Manufacturing process Cutting edges induction hardened (approx. 56 HRC)
    Material Special quality tool steel, drop-forged, oil-hardened
    Surface mirror polished
    with return spring yes
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726962 115
    EAN / GTIN 4003773040439
    Manufacturer number 64 52 115

    Description

    Version:

    Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Sturdy box joint with zero play. Low-friction double spring for smooth and gentle opening. Multi-component grips, blue/red.

    Application:

    For making precision cuts, e.g. in electronics and precision mechanisms.

    Standard:

    DIN ISO 9654

    Material:

    Ball-bearing steel, cutting edges induction hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart