• The item cannot be ordered due to missing prices.

Electronics oblique end cutter, FW, overall length: 108mm

Article no.: 726910 108

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 108 mm
electrostatic characteristic EGB/ESD
Cutting chamfer fine bevel
Head length 8 mm
Head width 10.5 mm
Cutter length 15 mm
Cutting capacity copper wire up to ⌀ 0.35 mm - 1.25 mm
Handle Plastic covering
Manufacturing process Cutting edges induction hardened (63 − 65 HRC)
Material Special ball-bearing steel
with return spring yes
Type of product Cutting pliers

Identification & Classification

Article number 726910 108
EAN / GTIN 7314150052547
Manufacturer number 7290
Manufacturer SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Germany, www.bahco.com

Description

Version:

With precision ground inductive hardened cutting edges (63−65 HRC). White plastic grips of conductive material with return spring. Suitable for ESDs. Specially made box joint with particularly long contact faces, undesired movements in the joint are minimised, which ensures extremely precise axial alignment of the jaws.

Material:

Special ball bearing steel, drop-forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart