{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 135 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | without bevel | |
Material | Carbon steel (C70) | |
Head width | 13.5 mm | |
Cutter length | 8 mm | |
Cutting capacity copper wire up to ⌀ | 2 mm | |
Surface | phosphated, non-reflecting | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726742 135 | |
EAN / GTIN | 4062406395032 | |
Manufacturer number | 726742 135 |
This article |
Recommendations |
||
---|---|---|---|
Electronics side cutter for ferrous materials, kW, overall length: 135mm |
|||
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
overall length | 135 mm | 135 mm | 135 mm |
Head width | 13.5 mm | 13.5 mm | 13 mm |
with return spring | yes | yes | yes |
Cutting chamfer | without bevel | without bevel | without bevel |
Cutting capacity copper wire up to ⌀ | 2 mm | 1.3 mm | 1.3 mm |
Type of product | Cutting pliers | Cutting pliers | Cutting pliers |