• The item cannot be ordered due to missing prices.

Electronics side cutter Super Knips®, slender head, kW, overall length: 125mm

Article no.: 726610 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Cutting chamfer: without bevel
  • Material: Special tool steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Cutting chamfer without bevel
Material Special tool steel
Head width 12.5 mm
Cutter length 9 mm
Cutting capacity copper wire up to ⌀ 0.2 mm - 1 mm
Head shape narrow
Standard DIN ISO 9654
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 60 HRC)
Surface burnished
with return spring yes
with wire holder no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726610 125
EAN / GTIN 4003773039778
Manufacturer number 78 31 125

Description

Version:

Slim head with precision ground cutting edges, with fine cutting chamfer. Handles with multi-component covering, with opening spring.

Standard:

DIN ISO 9654

Material:

Special tool steel, burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart