{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 115 mm | |
Cutting chamfer | fine bevel | |
Material | Ball bearing steel | |
Head width | 11 mm | |
Cutter length | 14 mm | |
Cutting capacity hard wire up to ⌀ | 0.3 mm - 0.6 mm | |
Cutting capacity copper wire up to ⌀ | 0.3 mm - 1.6 mm | |
Cutting capacity medium hard wire up to ⌀ | 0.3 mm - 1.2 mm | |
Head shape | round | |
Standard | DIN ISO 9654 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
Surface | mirror polished | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726430 115 | |
EAN / GTIN | 4003773039334 | |
Manufacturer number | 77 02 115 | |
Manufacturer | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |