• The item cannot be ordered due to missing prices.

Electronics side cutter, mirror-polished, round head 115 mm

Article no.: 726429 115

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Cutting chamfer: fine bevel
  • Material: Ball bearing steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 115 mm
    Cutting chamfer fine bevel
    Material Ball bearing steel
    Head width 11 mm
    Cutter length 14 mm
    Cutting capacity hard wire up to ⌀ 0.3 mm - 0.6 mm
    Cutting capacity copper wire up to ⌀ 0.3 mm - 1.6 mm
    Cutting capacity medium hard wire up to ⌀ 0.3 mm - 1.2 mm
    Head shape round
    Standard DIN ISO 9654
    Handle plastic coated
    Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
    Surface mirror polished
    with return spring yes
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726429 115
    EAN / GTIN 4003773018568
    Manufacturer number 77 01 115

    Description

    Version:

    Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Sturdy box joint with zero play. Low-friction double spring for smooth and gentle opening.
    Plastic coated handles.

    Application:

    For making precision cuts, e.g. in electronics and precision mechanisms.

    Standard:

    DIN ISO 9654

    Material:

    Ball-bearing steel, cutting edges induction hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart