{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 125 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | without bevel | |
Material | High-performance steel alloy | |
Head width | 16 mm | |
Cutter length | 16 mm | |
Cutting capacity copper wire up to ⌀ | 0.3 mm - 1.6 mm | |
Head shape | oval | |
Handle | Plastic covering | |
Manufacturing process | induction hardened cutting edges (63 − 65 HRC) | |
Surface | black burnished | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726280 125 | |
EAN / GTIN | 7314150051335 | |
Manufacturer number | 8162 |
This article |
Recommendations |
|
---|---|---|
Electronics side cutter, oval head, kW, overall length: 125mm |
||
electrostatic characteristic | EGB/ESD | EGB/ESD |
overall length | 125 mm | 125 mm |
Head width | 16 mm | 10 mm |
Cutting chamfer | without bevel | without bevel |
Cutting capacity copper wire up to ⌀ | 0.3 mm - 1.6 mm | 0.1 mm - 1 mm |
Cutter length | 16 mm | 10 mm |
Type of product | Cutting pliers | Cutting pliers |