{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 108 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | without bevel | |
Material | High-performance steel alloy | |
Head width | 8 mm | |
Cutter length | 8 mm | |
Cutting capacity copper wire up to ⌀ | 0.1 mm - 0.8 mm | |
Head shape | oval | |
Handle | Plastic covering | |
Manufacturing process | induction hardened cutting edges (63 − 65 HRC) | |
Surface | black burnished | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726280 108 | |
EAN / GTIN | 7314150050932 | |
Manufacturer number | 8132 |