• The item cannot be ordered due to missing prices.

Electronics side cutter, oval head 113 mm

Article no.: 726240 113

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel
  • Material: High-performance steel alloy

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 113 mm
    electrostatic characteristic EGB/ESD
    Cutting chamfer fine bevel
    Material High-performance steel alloy
    Head width 12.5 mm
    Cutter length 12.5 mm
    Cutting capacity copper wire up to ⌀ 0.3 mm - 1.6 mm
    Head shape oval
    Handle Plastic covering
    Manufacturing process induction hardened cutting edges (63 − 65 HRC)
    Surface black burnished
    with return spring yes
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726240 113
    EAN / GTIN 7314150051113
    Manufacturer number 8150

    Description

    Version:

    Slim style with precision ground induction hardened jaw edges (63 − 65 HRC). Black surface to reduce reflections. Yellow plastic grips of conductive material with return spring. Suitable for ESDs. Adjustable precision screw joint for minimal friction and optimum axial alignment of the cutters.

    Material:

    High performance steel alloy, drop forged, burnished.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart