• The item cannot be ordered due to missing prices.

Electronics side cutter, small head shape 125 mm

Article no.: 726170 125

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
electrostatic characteristic EGB/ESD
Cutting chamfer fine bevel
Head width 10 mm
Cutter length 10 mm
Cutting capacity copper wire up to ⌀ 0.2 mm - 1.2 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 726170 125
EAN / GTIN 4045197976468
Manufacturer number 726170 125

Description

Version:

Precision machined with slim shape. Cutting edges induction hardened (62 - 64 HRC). Non-reflecting surface, matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground.

Material:

CNC-machined special tool steel for extremely accurate tolerances.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart