{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
electrostatic characteristic | EGB/ESD | |
Head width | 9.6 mm | |
Jaw length | 20 mm | |
Jaw design | Snipe nose, smooth internal jaws | |
Type of jaws | inside smooth | |
Handle | 2-component grip | |
Manufacturing process | Cutting edges induction hardened (45 − 48 HRC) | |
Material | High-performance ball-bearing steel | |
Surface | mirror polished | |
with return spring | yes | |
Type of product | Snipe nose pliers |
Article number | 726140 150 | |
EAN / GTIN | 7314150103249 | |
Manufacturer number | RX 7893 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Electronics snipe-nosed pliers 150 mm |
|||
Jaw length | 20 mm | 32 mm | 35 mm |
overall length | 150 mm | 155 mm | 150 mm |
Handle | 2-component grip | 2-component grip | 2-component grip |
with return spring | yes | yes | yes |
Surface | mirror polished | phosphated, non-reflecting | phosphated, non-reflecting |
Material | High-performance ball-bearing steel | Carbon steel (C70) | Carbon steel (C70) |
Type of product | Snipe nose pliers | Snipe nose pliers | Snipe nose pliers |