• The item cannot be ordered due to missing prices.

High-leverage flush cutter with 20° angled head 200 mm

Article no.: 725610 200
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Cutting capacity soft wire up to ⌀ 6 mm
Blade induction hardened
angled head 20 degrees
Handle Multi-component covering
Material Chrome vanadium electro-steel
Surface chemically blacked
with return spring yes
with adjustment screw yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725610 200
EAN / GTIN 4003773081913

Description

Version:

Special compound action allows excellent cutting performance with relatively low applied force. Cutting edges induction hardened (approx. 59 HRC). Pliers chemically blacked, head bright polished, handles with multi-component covering. With opening spring and integral lock. Head 20° offset for flush cutting.

Application:

For flush cutting of soft materials such as plastic aluminium, copper (also Cu busbars up to 3×10 mm), lead.

Material:

Chrome-vanadium electric steel, forged and multi-stage oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart