• The item cannot be ordered due to missing prices.

Springs for side cutter for plastics 135/160

Article no.: 725510 135/160

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 19 mm
    4 mm
    Type of product Spring

    Identification numbers & Classifications

    Article number 725510 135/160
    EAN / GTIN 4045197641953
    Manufacturer number 725510 135/160

    Description

    Suitable for:

    Side cutter for plastics No. 725500 size 130 and 135, No. 725550 size 150 and size 160.

    Note:

    Spring size 135 (not size 160) is suitable for 45° diagonal side cutter No. 725550.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart