• The item cannot be ordered due to missing prices.

Precision side cutter, standard jaws, SFW, overall length: 110mm

Article no.: 725390 110

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Cutting chamfer: very fine bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 110 mm
Cutting chamfer very fine bevel
Cutting capacity soft wire up to ⌀ 0.3 mm - 1.2 mm
Cutting capacity medium hard wire up to ⌀ 0.3 mm - 0.8 mm
Handle Plastic covering
Manufacturing process Cutting edges induction hardened and precision ground.
Material Chrome vanadium steel, drop-forged and oil-hardened
Arm with opening spring yes
Type of product Cutting pliers

Identification numbers & Classifications

Article number 725390 110
EAN / GTIN 4045197166364
Manufacturer number 725390 110

Description

Version:

Slim head, cutting edges induction hardened and precision ground, fine chamfered.
Handles with plastic grips and opening spring.

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart