{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity soft wire up to ⌀ | 3.8 mm | |
Cutting capacity hard wire up to ⌀ | 2.7 mm | |
Cutting capacity piano wire up to ⌀ | 2.2 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chromium vanadium steel | |
Surface | bright finish | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 723551 180 | |
EAN / GTIN | 4045197888044 | |
Manufacturer number | 723551 180 |
This article |
Recommendations |
|
---|---|---|
Heavy-duty side cutter VDE insulated, overall length: 180mm |
||
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | Cutting edges induction hardened (approx. 64 HRC) |
Heavy-duty diagonal side cutter | no | no |
Surface | bright finish | chrome-plated |
Cutting capacity hard wire up to ⌀ | 2.7 mm | 2.7 mm |
Cutting capacity piano wire up to ⌀ | 2.2 mm | 2.2 mm |
Cutting capacity soft wire up to ⌀ | 3.8 mm | 3.8 mm |
Type of product | Cutting pliers | Cutting pliers |