{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity soft wire up to ⌀ | 3.4 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5749 | |
Handle | Multi-component covering | |
Manufacturing process | drop forged, oil-hardened | |
Material | Chrome vanadium steel | |
Surface | bright finish | |
Type of product | Cutting pliers |
Article number | 723395 160 | |
EAN / GTIN | 4045197887429 |