{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Cutting capacity soft wire up to ⌀ | 3.8 mm | |
Cutting capacity hard wire up to ⌀ | 2.7 mm | |
Cutting capacity piano wire up to ⌀ | 2.2 mm | |
Norm | DIN ISO 5749 | |
Handle | Multi-component covering with non-slip Haptoprene surface | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no | |
Type of product | Cutting pliers |
Article number | 723040 180 | |
EAN / GTIN | 4045197416995 | |
Manufacturer number | 723040 180 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Heavy-duty side cutter, chrome-plated, with grips 180 mm |
||
overall length | 180 | 180 |
Heavy-duty diagonal side cutter | no | no |
with selectable return spring | no | no |
Surface | chrome-plated | bright finish |
Cutting capacity piano wire up to ⌀ | 2.2 | 2.2 |
Material | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Cutting pliers | Cutting pliers |