• The item cannot be ordered due to missing prices.

Spare CombiCUT® jaws with bolts and retaining rings 370 mm

Article no.: 722450 370

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity soft wire up to ⌀ 7 mm
Cutting capacity hard wire up to ⌀ 4 mm
Type of product Face mill arbour

Identification numbers & Classifications

Article number 722450 370
EAN / GTIN 4005887007919
Manufacturer number 87433145

Description

Application:

For flush trimming projecting wires.

Material:

Special tool steel, drop-forged.

Note:

Spare jaws available only for models 2004 and later.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart