• The item cannot be ordered due to missing prices.

CombiCUT® bolt cropper, overall length: 370mm

Article no.: 722400 370

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 370 mm
Cutting capacity soft wire up to ⌀ 7 mm
Cutting capacity hard wire up to ⌀ 4 mm
Handle ergonomic plastic handle
Manufacturing process forged, end cutter edges induction hardened
Material Special tool steel
Type of product Cutting pliers

Identification numbers & Classifications

Article number 722400 370
EAN / GTIN 4005887007896
Manufacturer number 87433040

Description

Version:

Strong end cutting jaws, induction hardened, side-offset cutting edges. No need to adjust the jaw. Forged stops prevent unintentional overtravel. Painted tubular handles with ergonomic plastic grips.

Application:

For flush trimming projecting wires.

Material:

Special tool steel, drop-forged.

Note:

Spare jaws available only for models 2004 and later.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart