• The item cannot be ordered due to missing prices.

Bolt cropper with coated grips 200 mm

Article no.: 722010 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 200 mm
    Cutting capacity soft wire up to ⌀ 1 mm - 6 mm
    Cutting capacity hard wire up to ⌀ 3.5 mm
    Cutting capacity piano wire up to ⌀ 3 mm
    Standard DIN ISO 5743
    Handle Multi-component covering
    Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
    Material Chrome vanadium high-performance steel
    Surface chemically blacked
    Head polished
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 722010 200
    EAN / GTIN 4003773067047
    Manufacturer number 61 02 200

    Description

    Version:

    Induction hardened cutting edges (approx. 64 HRC), extreme leverage so less force needs to be applied.
    Pliers chemically blacked, head bright polished, handles with multi-component covering.

    Standard:

    DIN ISO 5743

    Material:

    Vanadium electro-steel, forged and multi-stage oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart