{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity soft wire up to ⌀ | 4.5 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5748 | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chrome vanadium steel | |
Surface | chemically blacked | |
Head | polished | |
Type of product | Cutting pliers |
Article number | 721100 160 | |
EAN / GTIN | 4003773040620 | |
Manufacturer number | 67 01 160 |
This article |
Recommendations |
|
---|---|---|
End cutter, polished, overall length: 160mm |
||
overall length | 160 mm | 160 mm |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | Cutting edges induction hardened (approx. 64 HRC) |
Head | polished | bright finish |
Standard | DIN ISO 5748 | DIN ISO 5748 |
Surface | chemically blacked | chemically blacked |
Cutting capacity soft wire up to ⌀ | 4.5 mm | 4.5 mm |
Material | Chrome vanadium steel | Chrome vanadium steel |