{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Type of handle | plastic coated | |
Material | Chrome vanadium electro-steel, forged, oil-hardened | |
Surface of pliers | chemically greyed | |
suitable for opening and closing | yes | |
Jaws for Clic hose clips | yes | |
Weight | 340 g | |
Type of product | Forceps |
Article number | 719975 250 | |
EAN / GTIN | 4003773078517 | |
Manufacturer number | 85 51 250 C |