• The item cannot be ordered due to missing prices.

Spring hose clamp pliers with retainer 250 mm

Article no.: 719967 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 250 mm
    Opening width 80 mm
    Jaw capacity ≥ 40
    Nominal size 70
    Number of fine adjustment steps 19
    Type of handle plastic coated
    Material Chrome vanadium electro-steel, forged, oil-hardened
    Surface of pliers chemically greyed
    Jaws can be rotated through 360° yes
    with parking brake yes
    max. clamping travel 40 mm
    Type of product Forceps

    Identification numbers & Classifications

    Article number 719967 250
    EAN / GTIN 4003773078623
    Manufacturer number 85 51 250 AF

    Description

    Version:

    Based on the drop-forged Cobra® water pump pliers with push-button fine step adjustment. With special jaws to hold self-clamping hose clips; jaws can be turned through 360°. Pliers chemically blacked.
    With lock and one-hand release. Permits easy and secure working on the tensioned hose clip.

    Advantage:

    Improved leverage means less force needs to be applied. Jaw opening up to 80 mm.

    Application:

    For secure gripping of self-clamping hose clips, standard, low-profile and wire clips together with flat spring clamping rings.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart