• The item cannot be ordered due to missing prices.

Spring hose clamp pliers 180 mm

Article no.: 719965 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 180 mm
Opening width 50 mm
Jaw capacity ≥ 30
Nominal size 50
Type of handle plastic coated
Material Chrome vanadium electro-steel, forged, oil-hardened
Surface of pliers chemically greyed
Jaws can be rotated through 360° yes
Quick adjustment yes
max. clamping travel 30 mm
Type of product Forceps

Identification numbers & Classifications

Article number 719965 180
EAN / GTIN 4003773081159
Manufacturer number 85 51 180 A

Description

Version:

Based on the drop-forged Cobra® water pump pliers with push-button fine step adjustment. With special jaws to hold self-clamping hose clips; jaws can be turned through 360°. Pliers chemically blacked.

Advantage:

Improved leverage means less force needs to be applied. Jaw opening up to 80 mm.

Application:

For secure gripping of self-clamping hose clips, standard, low-profile and wire clips together with flat spring clamping rings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart