Circlip pliers, Type: A0

Article no.: 719905 A0
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
1,089 pieces in stock 1,089 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Use of circlip pliers: Outer ring, straight

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Use of circlip pliers Outer ring, straight
overall length 135 mm
for external circlips ⌀ 3 mm - 10 mm
Tip ⌀ 0.9 mm
Standard DIN 5254 A
Shape A
Jaw shape straight
Handle plastic coated
Material Chromium vanadium steel
Surface chemically blacked
Exchangeable points no
Type of product Circlip Pliers

Identification & Classification

Article number 719905 A0
Copy
EAN / GTIN 4045197493613
Copy
Manufacturer number 719905 A0
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from a single piece. Pliers chemically blacked. Plastic coated handles.
Form A − straight jaws.

Application:

For fitting and removing circlips.

Standard:

DIN 5254 A and B – for external circlips.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart