• The item cannot be ordered due to missing prices.

Circlip pliers A5

Article no.: 719895 A5

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Outer ring, straight

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Use of circlip pliers Outer ring, straight
    overall length 560 mm
    for external circlips ⌀ 122 mm - 300 mm
    Tip ⌀ 3.5 mm
    Standard DIN 5254 A
    Shape A
    Jaw shape straight
    Handle plastic coated
    Material Rolled steel, high-tensile
    Material of point Special tool steel, oil-hardened
    Surface black powder-coated
    Handle with self-grip mechanism yes
    Exchangeable points yes
    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 719895 A5
    EAN / GTIN 4003773024996
    Manufacturer number 46 10 A5

    Description

    Version:

    Handles of steel plate with locking mechanism.
    Form A − straight jaws.

    Advantage:

    Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

    Application:

    For fitting and removing circlips.

    Standard:

    DIN 5254 A and B – for external circlips.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart