• The item cannot be ordered due to missing prices.

Precision circlip pliers with over-expansion guard J2

Article no.: 719792 J2

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Inner ring, straight

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Use of circlip pliers Inner ring, straight
    overall length 180 mm
    for internal circlips ⌀ 19 mm - 60 mm
    Tip ⌀ 1.8 mm
    Standard DIN 5256 C
    Shape C
    Jaw shape straight
    Handle plastic coated
    Material Special steel
    Material of point Special steel
    Surface chemically greyed
    with over-expansion guard yes
    Handle with self-grip mechanism no
    Exchangeable points no
    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 719792 J2
    EAN / GTIN 4003773073871
    Manufacturer number 48 31 J2

    Description

    Version:

    With adjustable limit stop.
    Form C − straight jaws.
    Form D 90° angled jaws.
    Forged grip and joint. Precision made tips of special steel, special precision profile and pressed into the body.
    Pliers, chemically blacked. Plastic coated handles.
    With inserted precision tips.

    Advantage:

    Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

    Application:

    For fitting and removing Circlips.

    Standard:

    DIN 5256 C and D − for internal circlips.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Precision circlip pliers with over-expansion guard J2

    Precision circlip pliers with over-expansion guard J2

    for internal circlips ⌀ 19 ;60 19 ;60
    Handle plastic coated plastic coated
    Standard DIN 5256 C DIN 5256 C
    Surface chemically greyed black
    Tip ⌀ 1.8 1.8
    Use of circlip pliers Inner ring, straight Inner ring, straight
    Exchangeable points no no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart