• The item cannot be ordered due to missing prices.

Precision pliers chrome-plated flat pointed 125 mm

Article no.: 715800 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 125 mm
    Jaw length 27 mm
    Jaw design flat-pointed, straight
    Standard DIN ISO 9655
    Type of jaws inner face smooth
    Handle plastic coated
    Material Chrome vanadium electro-steel, drop-forged and oil-hardened
    Surface chrome-plated
    Type of product Pipe grip pliers

    Identification numbers & Classifications

    Article number 715800 125
    EAN / GTIN 4003773043645
    Manufacturer number 37 23 125

    Description

    Version:

    With short and slender jaws, smooth inside. Pliers chrome-plated, plastic coated handles.

    Standard:

    DIN ISO 9655

    Material:

    Chrome vanadium electro-steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart