{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw length | 73 mm | |
Jaw design | snipe-nosed with angled jaws (approx. 40° - 45°) | |
Norm | DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | Multi-component covering with non-slip Haptoprene surface | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Surface | chrome-plated | |
Type of product | Multi-function pliers |
Article number | 713710 200 | |
EAN / GTIN | 4045197501493 | |
Manufacturer number | 713710 200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Snipe nose pliers, angled VDE insulated 200 mm |
||
Type of jaws | inner face roughened | inner face roughened |
Jaw length | 73 | 73 |
Jaw design | snipe-nosed with angled jaws (approx. 40° - 45°) | snipe nose with angled jaws (approx. 40° - 45°) |
Norm | DIN ISO 5745 ;DIN EN IEC 60900 / VDE 0682-201 | similar to DIN ISO 5745 ;DIN EN IEC 60900 / VDE 0682-201 |
Surface | chrome-plated | bright finish |
Material | Chrome vanadium steel, drop-forged and oil-hardened | Chrome vanadium steel, drop-forged and oil-hardened |
Type of product | Multi-function pliers | Multi-function pliers |