• The item cannot be ordered due to missing prices.

Alternative article:

Snipe nose pliers, angled, chrome-plated, with grips 160 mm

Article no.: 713501 160
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Jaw design snipe nose, angled (40° – 45°)
Norm DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inside serrated
Handle Multi-component covering
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713501 160
EAN / GTIN 4003773016007
Manufacturer number 25 25 160

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for cutting hard and soft wire. Serrated inside jaws.
Pliers, chrome-plated, handles with ergonomically optimised multi-component covers and KNIPEXtend interface.
KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a Tethered Tools fall protection device.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Note:

Previous model No. 713500 can still be ordered until the KNIPEXtend models are available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart