• The item cannot be ordered due to missing prices.

Snipe-nose pliers, straight fully insulated to VDE, overall length: 220mm

Article no.: 713370 220

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of jaws serrated
with cutting edge no
fully insulated yes
Jaw design snipe nose
Standard DIN EN IEC 60900 / VDE 0682-201
electrical insulation VDE 1000 V
Material glass-fibre-reinforced plastic
Handle with soft plastic zone
non-sparking yes
Jaw length 75 mm
overall length 220 mm
Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 713370 220
EAN / GTIN 4003773073963
Manufacturer number 98 62 02

Description

Version:

Jaws of glass fibre-reinforced plastic. Handles with a soft plastic zone for a secure grip. Very long snipe nose jaws. Fully insulated, reduces the risk of a short circuit. For working at voltages up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart