• The item cannot be ordered due to missing prices.

Snipe nose pliers, straight VDE insulated 200 mm

Article no.: 713310 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 200 mm
Jaw length 73 mm
Jaw design snipe-nosed, straight
Norm DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering with non-slip Haptoprene surface
Material Chromium vanadium steel
Surface chrome-plated
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713310 200
EAN / GTIN 4045197501479
Manufacturer number 713310 200

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for cutting hard and soft wire. Serrated inside jaws.
Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface.
Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Snipe nose pliers, straight VDE insulated 200 mm

Snipe nose pliers, straight VDE insulated 200 mm

Jaw length 73 73
overall length 200 200
Handle Multi-component covering with non-slip Haptoprene surface Multi-component covering
Jaw design snipe-nosed, straight snipe nose, straight
Surface chrome-plated bright finish
Material Chromium vanadium steel Chromium vanadium steel
Type of product Multi-function pliers Multi-function pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart