{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Jaw length | 73 mm | |
Jaw design | snipe-nosed, straight | |
Standard | DIN ISO 5745 | |
Jaw characteristics | Cutting edges induction hardened (approx. 60 HRC) | |
Type of jaws | inner face roughened | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
Surface | bright finish | |
Type of product | Multi-function pliers |
Article number | 713200 200 | |
EAN / GTIN | 4045197166043 | |
Manufacturer number | 713200 200 |
This article |
Recommendations |
||
---|---|---|---|
Snipe nose pliers, straight, bright finished, overall length: 200mm |
|||
Jaw length | 73 mm | 73 mm | 73 mm |
overall length | 200 mm | 200 mm | 200 mm |
Type of product | Multi-function pliers | Multi-function pliers | Multi-function pliers |