• The item cannot be ordered due to missing prices.

Snipe-nose pliers, straight, bright finished, with grips, Overall length: 160mm

Article no.: 713195 160

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Jaw design snipe nose, straight
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering
Material Chromium vanadium steel
Surface bright finish
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 713195 160
EAN / GTIN 4045197887382
Manufacturer number 713195 160

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for cutting hard and soft wire. Serrated inside jaws.
Jaws bright finished, handles with multi-component covering.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Compare with similar products

This article


Recommendations


Snipe-nose pliers, straight, bright finished, with grips, Overall length: 160mm

Snipe-nose pliers, straight, bright finished, with grips, Overall length: 160mm

Type of jaws inner face roughened inner face roughened inner face roughened
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC) Cutting edges induction hardened (approx. 60 HRC) Cutting edges induction hardened (approx. 60 HRC)
Jaw length 50 mm 50 mm 50 mm
Handle Multi-component covering Multi-component covering with non-slip Haptoprene surface plastic coated
Jaw design snipe nose, straight snipe-nosed, straight snipe-nosed, straight
Standard DIN ISO 5745 DIN ISO 5745 DIN ISO 5745
Material Chromium vanadium steel Chromium vanadium steel Chromium vanadium steel

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart