• The item cannot be ordered due to missing prices.

Snipe nose pliers, straight, chrome-plated, with grips, overall length: 200mm

Article no.: 713100 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Jaw length 73 mm
Jaw design snipe-nosed, straight
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering
Material Chromium vanadium steel
Surface chrome-plated
Type of product Multi-function pliers

Identification & Classification

Article number 713100 200
EAN / GTIN 4003773035022
Manufacturer number 26 15 200
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for hard and soft wire. Serrated inside jaws.
Jaws chrome-plated. Twist-tolerant flexible precision tips.
Handles with multi-component coverings.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart