{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Surface | chemically blacked; Polished head | |
Type of jaws | inner face roughened | |
with cutting edge | no | |
fully insulated | no | |
Jaw design | snipe nose; flat | |
Standard | DIN ISO 5745 | |
Material | Chrome vanadium electrosteel; drop forged; oil-hardened | |
Handle | Multi-component covering | |
non-sparking | no | |
Jaw length | 54 mm | |
overall length | 160 mm | |
Type of product | Snipe nose pliers |
Article number |
712200 160
Copy |
|
EAN / GTIN |
4003773043478
Copy |
|
Manufacturer number |
29 25 160
Copy |
|
Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |