{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Jaw length | 41 mm | |
Jaw design | round-nosed | |
Standard | DIN ISO 5745 | |
Type of jaws | inside smooth | |
Handle | plastic coated | |
Material of pliers | Chrome vanadium steel | |
Surface of pliers | chrome-plated | |
Type of product | Flat-nose pliers |
Article number | 711800 160 | |
EAN / GTIN | 4003773043539 | |
Manufacturer number | 32 11 135 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Long round nosed pliers, chrome-plated 160 mm |
on request
In stock
47 pieces in stock
21,01 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of jaws | inside smooth | innen glatt |
Jaw length | 41 mm | 41 mm |
overall length | 160 mm | 160 mm |
Handle | plastic coated | Mehrkomponenten-Hülle |
Surface of pliers | chrome-plated | verchromt |
Material of pliers | Chrome vanadium steel | Chrom-Vanadium-Stahl |
Type of product | Flat-nose pliers | Flachzange |