• The item cannot be ordered due to missing prices.

Alternative article:

Round nose pliers chrome-plated with grips 160 mm

Article no.: 710801 160
New product

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 30 mm
Jaw design round
Standard DIN ISO 5745
Type of jaws inside smooth
Handle Multi-component covering
Material Special tool steel, drop-forged and oil-hardened
Surface of pliers chrome-plated
Type of product Round-nose pliers

Identification numbers & Classifications

Article number 710801 160
EAN / GTIN 4003773042907
Manufacturer number 22 05 160

Description

Version:

With short strong jaws (round). Smooth jaws.
Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.
KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a Tethered Tools fall protection device.

Standard:

DIN ISO 5745

Material:

Special tool steel, drop-forged and oil-hardened.

Note:

Previous model No. 710800 can still be ordered until the KNIPEXent models are available.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart