• The item cannot be ordered due to missing prices.

Seaming pliers straight 22 mm

Article no.: 709940 22

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 22 mm
Jaw length 30 mm
overall length 180 mm
Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 709940 22
EAN / GTIN 4010220002575
Manufacturer number D331-22

Description

Version:

Exceptionally robust design with sturdy jaws. Inlaid joint. Drop-forged; hardened and painted.
Plastic coated handles.

Material:

Special steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart