• The item cannot be ordered due to missing prices.

Tinsmith’s round nose pliers

Article no.: 709935

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw length 50 mm
    overall length 260 mm
    Material Chrome vanadium steel
    Type of product Round-nose pliers

    Identification numbers & Classifications

    Article number 709935
    EAN / GTIN 4010220003039
    Manufacturer number D311

    Description

    Version:

    Strong, finely serrated jaws. Inlaid joint and sturdy handles. Drop-forged and hardened. Head bright finished. Plastic coated handles.

    Material:

    Chrome vanadium steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart